Beli junction box pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Junction Box Surface MountingDeskripsi:IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
- DV Junction BoxDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- TAKACHI ELECTRONICS ENCLOSURE Junction Box With Built-In Terminal Block Tmb SeriesDeskripsi:A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.atribut:
- Material: Flame retardant ABS (UL94V-0)
- Color: Light gray
- Feature: Waterproof / dustproof / flame retardant
- Suitable Terminal: R1.25-3.5
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Legrand Box Panel Listrik PlastikDeskripsi:Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74atribut:
- Surface Protection: Untreated
- IP Protection: IP55
- Color: Grey
- Hager Orion Plus GRP IP66/65 EnclosuresDeskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Fort Duradus Boxatribut:
- Color: White
- Material: ABS
- IP Protection Degree: IP65
- Sealing Ring Material: Rubber
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- TOYOGIKEN Intermediate Plateatribut:
- Material: Insulation resin (UL94V-0)
- Color: Black
- Rated Insulation Voltage (V) : 600
Daftar Harga junction box pvc Terbaru March 2026
| ABB Junction Box Surface Mounting | Rp26.900 |
| DV Junction Box | Rp64.900 |
| TOYOGIKEN Boxtm Series | Rp279.900 |
| TAKACHI ELECTRONICS ENCLOSURE Junction Box With Built-In Terminal Block Tmb Series | Rp189.900 |
| Schneider Electric Clipsal - 56 Series | Rp309.900 |
| DV Base Plate for Junction Box | Rp22.900 |
| LARKIN Junction Box with Base Plate | Rp61.900 |
| MASKO Junction Box | Rp6.900 |
| Boss Junction Box with Cable Sleeve | Rp24.900 |
| Phoenix Contact Junction Box | Rp559.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/7oP101006276-2.jpg)